Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R&M Manual Hand Geared Trolley RPTC5000 5 Ton Capacity

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

R&M Manual Hand Geared Trolley RPTC5000 5 Ton Capacity

Item #: WBB1107337

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,031.00
Product Information
Customer Review
Product Q&A
Accessories
R&M, Manual Hand Geared Trolley, RPTC5000, 5 Ton Capacity, Adjustable 7.40"-12.20" Flange Width

Designed for precise load control and short traversing applications suspending both manual and electric top hook hoists. Crown-tread wheels compatible with W and S beams. Wheel ball bearings are sealed and maintenance-free. Easily adjustable for a wide range of flange widths. Safety drop lugs and rubber bumpers are standard. Single flanged machined steel wheels add to the smooth motion. Spark resistant trolleys available. 10' drop of hand chain included.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES17
    • HEIGHT INCHES15
    • CAPACITY LBS10,000
    • COLOR FINISHGrey Epoxy Paint
    • ASSEMBLYAssembled
    • BEAM WIDTH INCHES7.4 to 12.2
    • BRANDR&M
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES6.34
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER2104444010
    • MAX. FLANGE THICKNESS INCHES1.85
    • PACKAGE QUANTITY1
    • STYLEManual Hand Geared Trolley
    • TYPERPTC5000
    • WEIGHT LBS143
    • UPC736211067371

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!