Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Aluminum Compact Attic Ladder 18"W x 9'10" - AA1510B
See all 5 items in product family

Werner Aluminum Compact Attic Ladder 18"W x 9'10" - AA1510B

Item #: WB640791

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.50 Save up to 45%
Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® Aluminum Compact Attic Ladder 18"W x 9'10" - AA1510B

The AA1510B aluminum compact attic ladder is lightweight and easy to open and close with the included assist pole. Installs into small openings for access to untapped storage space. Ideal for hallways, closets and other tight spaces. Feet are non-marring. Duty rating is 250 pounds. Rough opening 18"x24". Floor to ceiling height range: 7' to 9'10". Landing space range 3'6". Rail size: 5/8"x2-1/8"

Product Specifications

    • CAPACITY LBS250
    • COLOR FINISHGray
    • BRANDWerner®
    • CONSTRUCTIONAluminum/Wood
    • EXTENSION HEIGHT FEET7 - 9'10"
    • MANUFACTURERS PART NUMBERAA1510B
    • STEP QUANTITY12
    • STEP WIDTH INCHES1-3/16
    • WEIGHT LBS15.5
    • FOOT MATERIALAluminum/Plastic
    • FLOOR TO CEILING HEIGHT RANGE7' to 9'10"
    • SWING CLEARANCE--
    • CERTIFICATIONSANSI
    • OPENING DEVICEPush/Pull Rod
    • ROUGH CEILING OPENING18" x 24"
    • FRAME MATERIAL--
    • BASE WIDTH10-5/8"
    • DESCRIPTIONCompact Attic Ladder
    • LADDER TYPEAttic Ladder
    • RAIL SIZE5/8" x 2-1/8"
    • DOOR MATERIAL--
    • LANDING SPACE RANGE3'6"
    • STEP SIZE10-5/8"L x 1-3/16"W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!