Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Step Steel Double Entry Mobile Platform, 66"L x 24"W - WLDS152466
See all 45 items in product family

5 Step Steel Double Entry Mobile Platform, 66"L x 24"W - WLDS152466

Item #: WBB2245773

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,217.00 Save up to 57%
Price: $ 962.00
Product Information
Customer Review
Product Q&A
Accessories
5 Step Steel Double Entry Mobile Platform, 66"L x 24"W - WLDS152466

This 5 step 24" x 66" double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 4 casters, a braking mechanism on both bottom steps and 36"H handrails. Meets OSHA and ANSI requirements. Powder coat finish.

Product Specifications

    • LENGTH INCHES137
    • WIDTH INCHES35
    • HEIGHT INCHES86
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • HANDRAIL36
    • MANUFACTURERS PART NUMBERWLDS152466
    • PLATFORM HEIGHT INCHES50
    • QUANTITY STEPS5
    • STEP TYPEGrip Strut
    • STEP WIDTH INCHES24
    • WEIGHT LBS256
    • STYLEStep Lock
    • PLATFORM WIDTH INCHES24
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • PLATFORM LENGTH INCHES66
    • HEIGHT TO TOP STEP/PLATFORM50"
    • DESCRIPTIONDouble Entry Mobile Platform
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result