Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Steel Dual Access Mobile Platform 3-Step, 36" Wide Grip Strut, Gray, 800 lb. Cap. - D017

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

EGA Steel Dual Access Mobile Platform 3-Step, 36" Wide Grip Strut, Gray, 800 lb. Cap. - D017

Item #: WBB2144607

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,306.00 Save up to 5%
Price: $ 1,235.00
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel Dual Access Mobile Platform 3-Step, 36" Wide Grip Strut, Gray, 800 lb. Cap. - D017

Platforms provide movable work surface accessible from either side. Rigid 1" square tubing. Each end has an Ezy-Lock that features 4" casters which are released putting ladder legs firmly on the floor when pressure is applied to bottom step. Steps are 7" deep with a deeper 63" platform. Handrail on (1) Side only. Grip Strut Tread for slip-resistant footing. Meets OSHA standards.

Product Specifications

    • LENGTH INCHES89
    • WIDTH INCHES39
    • DEPTH TOP STEP INCHES63
    • HEIGHT INCHES60
    • HEIGHT INCHES TO TOP STEP30
    • HEIGHT TO TOP STEP30
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERD017
    • PLATFORM HEIGHT INCHES30
    • QUANTITY STEPS3
    • STEP TYPEGrip Strut Tread
    • STEP WIDTH INCHES36
    • WEIGHT LBS225
    • CERTIFICATIONSOSHA
    • DESCRIPTIONDual Access
    • HANDRAIL HEIGHT INCHES30
    • LOCK TYPEStep

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result