Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6-Step Perforated Model Shown w/Handrails

EGA Industrial Rolling Ladder 7-Step 26" Wide Grip Strut, Gray 450Lb. Capacity - L036

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

EGA Industrial Rolling Ladder 7-Step 26" Wide Grip Strut, Gray 450Lb. Capacity - L036

Item #: WBB1893222

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $562.00 Save up to 14%
Price: $ 482.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Industrial Rolling Ladder 7-Step 26" Wide Grip Strut, Gray 450Lb. Capacity - L036

Intelligently designed for stockroom, shop floor, and maintenance applications, EGA Industrial Rolling Ladders travel with ease to wherever workers need them, and then lock securely in place. Up to 450 lbs. capacity. Meets or exceeds OSHA standards.

Features/Benefits:
  • 1" square-tube technology is more abuse-resistant than conventional round tube design
  • Welded subassemblies provide superior strength
  • 4" casters and exclusive Ezy-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step
  • Steps are 7" deep
  • Top step is 14" deep
  • Grip Strut® tread for slip resistant footing


Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES33
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES106
    • HEIGHT TO TOP STEP70
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERL036
    • QUANTITY STEPS7
    • STEP TYPESerrated
    • STEP WIDTH INCHES24
    • TYPEMobile Ladder 60°
    • WEIGHT LBS100
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • HEIGHT TO TOP STEP/PLATFORM70"
    • DESCRIPTIONIndustrial Rolling Ladder
    • LADDER TYPERolling Ladder
    • CERTIFICATIONSOSHA
    • STEP ANGLE60
    • INCLINE60°
    • HANDRAIL HEIGHT INCHES30
    • LOCK TYPEEZY-Lock Step

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result