Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ANTI-SLIP ALUMINUM PLATFORM 7' X 19"
See all 25 items in product family

ANTI-SLIP ALUMINUM PLATFORM 7' X 19"

Item #: WB640256

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Aluminum Platform with slip-resistant fiberglass-coated wood deck. Safe, Resistant, Strong, and Durable. The surface is anti-slip even when wet. The sealed ply wood is waterproof, while also containing weather resistant glue. Item features single-piece construction and a thickness of 5/8". Each end contains an anti pop-up sliding lock system. Meets CSA and OSHA standards.

Product Specifications

    • CAPACITY LBS75
    • COLOR FINISHDark Brown
    • BRANDMetaltech
    • CONSTRUCTIONAluminum/Fiberglass Coated Wood
    • MANUFACTURERS PART NUMBERM-MPP719AS
    • TYPESlip-Resistant
    • WEIGHT LBS35
    • DESCRIPTIONPlatform
    • LADDER TYPEScaffolding
    • SIZE7' x 19"
    • WIDTH FEET7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed