Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 12' Type 1A Fiberglass Tripod Ladder, 300 Lb. Cap. - FT1512
See all 7 items in product family

Louisville 12' Type 1A Fiberglass Tripod Ladder, 300 Lb. Cap. - FT1512

Item #: WB249669

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 346.95
Product Information
Customer Review
Product Q&A
Accessories
LOUISVILLE™ FIBERGLASS TRIPOD LADDERS
12’H Tripod Ladder
Fiberglass tripod ladders allow use in tight, confined areas while ensuring optimum stability. Tripod ladders are ideal for irregular surfaces and reduced areas. Back rail fits easily into tight angles and other confined spaces. Type 1A 300 lb. load capacity for extra heavy duty industrial applications. Steps measure 3"D and feature double rivet assembly for increased strength. Heavy duty gusset bracing are made with heavy duty steel and provide added support. Features steel reinforced outriggers, center-pull spreader brace and outrigger rail brackets. Full Metal Boot™ wrap-around shoe assembly grips floors for maximum stability. Feet include slip-resistant rubber feet. Meets OSHA requirements. Exceeds ANSI standards.

Product Specifications

    • WIDTH INCHES53-1/2
    • DEPTH INCHES78
    • HEIGHT FEET12
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFT1512
    • WEIGHT LBS53
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE144"-155"
    • HEIGHT TO TOP STEP/PLATFORM144"
    • DESCRIPTIONTripod Ladder
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!