Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® DSLT Series Double Scissor Lift Table 140778 - 770 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

JET® DSLT Series Double Scissor Lift Table 140778 - 770 Lb. Capacity

Item #: WBB1531963

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,196.00 Save up to 36%
Price: $ 759.99
Product Information
Customer Review
Product Q&A
Accessories
JET® DSLT Series Double Scissor Lift Table - 770 Lb. Capacity

JET® DSLT Series Double Scissor Lift Tables are Ideal for lifting, positioning and transporting heavy materials around the shop, factory, warehouse or office. With a capacity of 770 pounds and a maximum height of 51 inches, JET DSLT Series Double Scissor Lift Tables provide versatility, durability and reliability for your warehouse needs. Overload Protection ball valve prevents lifting loads past maximum capacity. Top-Stroke release valve prevents cylinder extension beyond maximum height. Smooth rolling 4 inch poly over nylon wheels, two swivel and two fixed for increased maneuverability. All steel design of frame and table permit the transport of heavy materials. Easy-to-use hydraulic foot pump for precision raising and lowering of table. Comes with a 2 Year Warranty.

Product Specifications

    • LENGTH INCHES38-5/8
    • WIDTH INCHES20-1/8
    • HEIGHT INCHES45-3/4
    • CAPACITY LBS770
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • LIFT TIME21 Strokes
    • LIFT TYPEDouble Scissor
    • LIMITED WARRANTY2 Year
    • LOWERED HEIGHT INCHES13-9/16
    • MANUFACTURERS PART NUMBER140778
    • PLATFORM LENGTH INCHES35-5/8
    • PLATFORM WIDTH INCHES20-1/8
    • POWERFoot Pump
    • RAISED HEIGHT INCHES51-1/8
    • REFERENCE #DSLT-770
    • SERIESDSLT
    • TYPEFoot Operated
    • WEIGHT LBS215
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $240.99 with this comparable product +