Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAMACO Stainless Steel Mobile Scissor Lift Table HLH-500SUS - 36-5/8"L x 23-5/8"W - 1103 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

HAMACO Stainless Steel Mobile Scissor Lift Table HLH-500SUS - 36-5/8"L x 23-5/8"W - 1103 Lb. Cap.

Item #: WBB1926600

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,318.00
Product Information
Customer Review
Product Q&A
Accessories
HAMACO Stainless Steel Mobile Scissor Lift Table HLH-500SUS - 36-5/8"L x 23-5/8"W - 1103 Lb. Cap.

The HLH Stainless Steel hydraulic Lift Cart provides ergonomic solutions across many industries. Type 304 Stainless Steel is a recommendation in many sectors of the Food and Pharmaceutical Industries. The pump is aluminum and the piston is plated iron.

Product Specifications

    • HEIGHT INCHES44 (Handle)
    • CAPACITY LBS1103
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CASTER SIZE5.9
    • CASTER TYPEUrethane
    • CONSTRUCTIONStainless Steel
    • LIFT TIME58 Strokes
    • LIFT TYPESingle Scissor
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES13
    • MANUFACTURERS PART NUMBERHLH-500SUS
    • PLATFORM LENGTH INCHES36-5/8
    • PLATFORM WIDTH INCHES23-5/8
    • RAISED HEIGHT INCHES36-5/8
    • SERIESHLH
    • TYPEFoot Operated
    • WEIGHT LBS176

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!