Take 15% off your entire order!

Offer applied at checkout

Portable Electric Hydraulic Lift Table 12V DC 30x48 - 1000 Lb. Capacity

Portable Electric Hydraulic Lift Table 12V DC 30x48 - 1000 Lb. Capacity

Item #: WBB2385734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1000
  • 2000
  • 3000

1000

$3,922.50 up to 13% OFF

Price: $3,417.00

$569.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,417.00 or save 5% on purchase.

Quantity

Portable Electric Hydraulic Lift Table 12V DC 30x48 - 1000 Lb. Capacity

The Portable Electric Hydraulic Lift Tables EHLTP-3048-1-48-D2 is one of the most efficient ways to raise and lower heavy equipment throughout your work environment. With the addition of smooth rolling casters, the lift table is now easily portable to different areas and across a variety of surfaces. A removable handle for simple maneuvering is also included to enhance the workability of the unit. The casters and handle make a once steel constructed stationary unit accessible throughout the entire workplace. A corded hand control allows the user to keep clear of the unit during operation for added safety.

Features:

  • Adjustable Travel Limit Switch
  • Hand Pendent Included To Keep Safe Distance During Use
  • Large Capacity To Lift Items Both Big and Small
  • Emergency Safety-Stop To Ensure Safety
  • Glass filled nylon casters, (2) Swivel w/brakes, (2) Rigid




Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES30
  • CAPACITY LBS1000
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LIFT TIME7 Seconds
  • LIFT TYPESingle Scissor
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES13
  • MANUFACTURERS PART NUMBEREHLTP-3048-1-48-D2
  • RAISED HEIGHT INCHES48
  • STYLEPowered Lift
  • TYPEBattery Powered
  • VOLTAGE12
  • WEIGHT LBS940
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPEGlass Filled Nylon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Portable Electric Hydraulic Lift Table 12V DC 36x48 - 1000 Lb. Capacity

Item #: B2385747

Not Yet Rated

Usually ships in 30 to 33 days

$3,417.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Electric Hydraulic Lift Table 12V DC 30x48 - 1000 Lb. Capacity

Portable Electric Hydraulic Lift Table 12V DC 30x48 - 1000 Lb. Capacity

Item #: WBB2385734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant