Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® SLT Series Scissor Lift Table with Folding Handle 140771 - 330 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

JET® SLT Series Scissor Lift Table with Folding Handle 140771 - 330 Lb. Cap.

Item #: WBB1531964

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $577.32 Save up to 39%
Price: $ 350.95
Product Information
Customer Review
Product Q&A
Accessories
JET® SLT Series Scissor Lift Table with Folding Handle - 330 Lb. Capacity

JET® SLT Series Scissor Lift Tables are Ideal for lifting, positioning and transporting heavy materials around the shop, factory, warehouse or office. With standard and jumbo sizes available, capacities up to 1,650 pounds and a maximum lift height of 38 inches, JET SLT Series Scissor Lift Tables provide versatility, durability and reliability for your warehouse needs. Overload Protection ball valve prevents lifting loads past maximum capacity. Top-Stroke release valve prevents cylinder extension beyond maximum height. Fold-down handle for easy storage. Smooth rolling 4 inch poly over nylon wheels, two swivel and two fixed for increased maneuverability. Fixed rear wheels feature parking brakes for added safety. All steel design of frame and table permit the transport of heavy materials. Easy-to-use hydraulic foot pump for precision raising and lowering of table. Comes with a 2 Year Warranty.

Product Specifications

    • LENGTH INCHES33-1/2
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES36
    • CAPACITY LBS330
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • LIFT TIME16 Strokes
    • LIFT TYPESingle Scissor-Folding Handle
    • LIMITED WARRANTY2 Year
    • LOWERED HEIGHT INCHES8-5/8
    • MANUFACTURERS PART NUMBER140771
    • PLATFORM LENGTH INCHES27-1/2
    • PLATFORM WIDTH INCHES17-3/4
    • POWERFoot Pump
    • RAISED HEIGHT INCHES28-3/4
    • REFERENCE #SLT-330F
    • SERIESSLT
    • TYPEFoot Operated
    • WEIGHT LBS85
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lift table

Your review: I have been more than plased with product, it came on time as promised, in good condition no assembly required I am using it to lift wood cabinets so it is easy for me to work on them I extended the table because I don't have heavy items 4 stares because I have not used it yet

Pros: Well built

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $91.00 with this comparable product +