Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® SLT Series Scissor Lift Table with Folding Handle 140777 - 660 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

JET® SLT Series Scissor Lift Table with Folding Handle 140777 - 660 Lb. Cap.

Item #: WBB1532231

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $793.81 Save up to 32%
Price: $ 541.00
Product Information
Customer Review
Product Q&A
Accessories
JET® SLT Series Scissor Lift Table with Folding Handle - 660 Lb. Capacity

JET® SLT Series Scissor Lift Tables are Ideal for lifting, positioning and transporting heavy materials around the shop, factory, warehouse or office. With standard and jumbo sizes available, capacities up to 1,650 pounds and a maximum lift height of 38 inches, JET SLT Series Scissor Lift Tables provide versatility, durability and reliability for your warehouse needs. Overload Protection ball valve prevents lifting loads past maximum capacity. Top-Stroke release valve prevents cylinder extension beyond maximum height. Fold-down handle for easy storage. Smooth rolling 4 inch poly over nylon wheels, two swivel and two fixed for increased maneuverability. Fixed rear wheels feature parking brakes for added safety. All steel design of frame and table permit the transport of heavy materials. Easy-to-use hydraulic foot pump for precision raising and lowering of table. Comes with a 2 Year Warranty.

Product Specifications

    • LENGTH INCHES38-1/2
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES40-1/2
    • CAPACITY LBS660
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • LIFT TIME13 Strokes
    • LIFT TYPESingle Scissor-Folding Handle
    • LIMITED WARRANTY2 Year
    • LOWERED HEIGHT INCHES10-5/8
    • MANUFACTURERS PART NUMBER140777
    • PLATFORM LENGTH INCHES32-1/2
    • PLATFORM WIDTH INCHES19-5/8
    • POWERFoot Pump
    • RAISED HEIGHT INCHES32-3/8
    • REFERENCE #SLT-660F
    • SERIESSLT
    • TYPEFoot Operated
    • WEIGHT LBS155
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +