Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Stainless Steel Pneumatic Mobile Scissor Lift Table AIR-1000-PSS 1000 Lb.
See all 14 items in product family

Vestil Stainless Steel Pneumatic Mobile Scissor Lift Table AIR-1000-PSS 1000 Lb.

Item #: WB985972

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,700.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil PNEUMATIC-HYDRAULIC MOBILE SCISSOR LIFT TABLE

Lift Loads using Air-Power or Manual Hydraulic Foot Pump!

Scissor Lifts can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters.

Stainless Steel Lift Table offers a stainless steel platform, frame, handle, caster rigs and hardware for corrosion protection. Note: Air Pump, Scissor Legs and Foot Pedestal are zinc-plated steel and not stainless steel.

Product Specifications

    • CAPACITY LBS1000
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONStainless Steel
    • LOWERED HEIGHT INCHES15-3/4
    • MANUFACTURERS PART NUMBERAIR-1000-PSS
    • PLATFORM LENGTH INCHES32-1/2
    • PLATFORM WIDTH INCHES19-3/4
    • RAISED HEIGHT INCHES35-1/2
    • TYPEPneumatic & Foot Operated
    • WEIGHT LBS181
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!