Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Pneumatic Mobile Scissor Lift AIR-1000-LD-PSS 1000 Lb.

Stainless Steel Pneumatic Mobile Scissor Lift AIR-1000-LD-PSS 1000 Lb.

Item #: WB985973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,287.00

$381.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,287.00 or save 5% on purchase.

Quantity

Customers Also Viewed

PNEUMATIC-HYDRAULIC MOBILE SCISSOR LIFT TABLE

Lift Loads using Air-Power or Manual Hydraulic Foot Pump

Scissor Lifts can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters.

Stainless Steel Lift Table offers a stainless steel platform, frame, handle, caster rigs and hardware for corrosion protection. Note: Air Pump, Scissor Legs and Foot Pedestal are zinc-plated steel and not stainless steel.

Product Specifications

  • CAPACITY LBS1000
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONStainless Steel
  • LIFT TIME23.7 Seconds (Unloaded); 30.3 Seconds (Loaded) @ 100 PSI
  • LOWERED HEIGHT INCHES12-1/8
  • MANUFACTURERS PART NUMBERAIR-1000-LD-PSS
  • PLATFORM LENGTH INCHES63
  • PLATFORM WIDTH INCHES31-1/2
  • RAISED HEIGHT INCHES35-1/2
  • TYPEPneumatic & Foot Operated
  • WEIGHT LBS340
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What grade steel is this table?

    Question Asked By: Jared, July 12, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, July 12, 2016

      The Table Top is approx 1/8" (01.25") thick.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Pneumatic Mobile Scissor Lift AIR-1000-LD-PSS 1000 Lb.

Stainless Steel Pneumatic Mobile Scissor Lift AIR-1000-LD-PSS 1000 Lb.

Item #: WB985973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant