Take 15% off your entire order!

Offer applied at checkout

+

HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity

HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity

Item #: WBB1111326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $348.95

Save $17.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Physicians Care Eye Flush Solution with First Aid Kit, 24-500

Physicians Care Eye Flush Solution with First Aid Kit, 24-500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity

HAMACO Work Cart with Scissor Lift (Hydraulic/Step Type)

MAJOR FEATURES OF THE HLH SERIES (Standard)
  • Hydraulic cylinder
  • Swivel casters with brakes
  • Foot pedal for easy height adjustment
  • Overloading prevention device
  • Springback mechanism in the release handle
MAJOR SPECIFICATIONS
  • Turbine oil: ISO VG22
  • Pump: Urethane type resin spray painting
  • Cylinder: Urethane type resin spray painting
  • Main body: Baked melamine / Powder coating


Product Specifications

  • CAPACITY LBS220
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDHamaco
  • CONSTRUCTIONSteel
  • LIFT TIME12 Strokes
  • LIFT TYPESingle Scissor-Folding Handle
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES7-9/10
  • MANUFACTURERS PART NUMBERHLH-S120
  • PLATFORM LENGTH INCHES22-2/5
  • PLATFORM WIDTH INCHES13-4/5
  • RAISED HEIGHT INCHES23-3/5
  • REFERENCE #HLH-100
  • TYPEFoot Operated
  • WEIGHT LBS41.9
  • WHEEL DIAMETER INCHES3.9
  • WHEEL TYPERubber
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the height of the handle and is the handle removable?

    Question Asked By: Darion Herrera, October 10, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 11, 2019

      Hello, the handle height is 38" from the floor. It may be removed but it is not recommended. Thank you for your question.

You might be interested in this similar product

Global Industrial™ Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Cap.

Item #: 168073

(26)

Ships same day.

$329.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity

HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity

Item #: WBB1111326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity
    HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity
    HAMACO Standard Work Cart with Scissor Lift HLH-S120 - 22.4"L x 13.8"W Table - 220 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant