Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAMACO Standard Work Cart with Scissor Lift HLH-200 - 31.5"L x 19.7"W Table - 440 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

HAMACO Standard Work Cart with Scissor Lift HLH-200 - 31.5"L x 19.7"W Table - 440 Lb. Capacity

Item #: WBB1111338

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 511.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAMACO Standard Work Cart with Scissor Lift HLH-200 - 31.5"L x 19.7"W Table - 440 Lb. Capacity

HAMACO Work Cart with Scissor Lift (Hydraulic/Step Type)

MAJOR FEATURES OF THE HLH SERIES (Standard)
  • Hydraulic cylinder
  • Swivel casters with brakes
  • Foot pedal for easy height adjustment
  • Overloading prevention device
  • Springback mechanism in the release handle
MAJOR SPECIFICATIONS
  • Turbine oil: ISO VG22
  • Pump: Urethane type resin spray painting
  • Cylinder: Urethane type resin spray painting
  • Main body: Baked melamine / Powder coating


Product Specifications

    • CAPACITY LBS440
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CASTER SIZE3.9
    • CASTER TYPERubber
    • CONSTRUCTIONSteel
    • LIFT TIME36 Strokes
    • LIFT TYPESingle Scissor
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES10-3/10
    • MANUFACTURERS PART NUMBERHLH-200
    • PLATFORM LENGTH INCHES31-1/2
    • PLATFORM WIDTH INCHES19-7/10
    • RAISED HEIGHT INCHES31-2/5
    • TYPEFoot Operated
    • WEIGHT LBS99

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Exactly What We Needed!

Your review: The cart is exactly what we needed, except after being delivered we realized we should have ordered a more heavy duty version with more capacity. We since placed another order for 3 larger capacity carts. Otherwise, the rating is Excellent! Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $168.05 with this comparable product +
Item #: WB168074
globalindustrial.com
Available on or around 05/19/2018
$342.95