Take 15% off your entire order!

Offer applied at checkout

+

HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity

HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity

Item #: WBB1111351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $808.00

$134.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $808.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity

HAMACO Work Cart with Scissor Lift (Hydraulic/Step Type)

MAJOR FEATURES OF THE HLH SERIES (Standard)
  • Hydraulic cylinder
  • Swivel casters with brakes
  • Foot pedal for easy height adjustment
  • Overloading prevention device
  • Springback mechanism in the release handle
MAJOR SPECIFICATIONS
  • Turbine oil: ISO VG22
  • Pump: Urethane type resin spray painting
  • Cylinder: Urethane type resin spray painting
  • Main body: Baked melamine / Powder coating


Product Specifications

  • CAPACITY LBS881
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDHamaco
  • CONSTRUCTIONSteel
  • LIFT TIME58 Strokes
  • LIFT TYPESingle Scissor
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES13
  • MANUFACTURERS PART NUMBERHLH-E500M
  • PLATFORM LENGTH INCHES35-2/5
  • PLATFORM WIDTH INCHES23-3/5
  • RAISED HEIGHT INCHES36-3/5
  • REFERENCE #HLH-400M
  • TYPEFoot Operated
  • WEIGHT LBS176
  • WHEEL DIAMETER INCHES5.9
  • WHEEL TYPERubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity

HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity

Item #: WBB1111351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity
    HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity
    HAMACO Standard Work Cart with Scissor Lift HLH-E500M - 35.4"L x 23.6"W Table - 881 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant