Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAMACO Standard Work Cart with Scissor Lift HLH-400L - 47.2"L x 23.6"W Table - 881 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

HAMACO Standard Work Cart with Scissor Lift HLH-400L - 47.2"L x 23.6"W Table - 881 Lb. Capacity

Item #: WBB1111352

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,404.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAMACO Standard Work Cart with Scissor Lift HLH-400L - 47.2"L x 23.6"W Table - 881 Lb. Capacity

HAMACO Work Cart with Scissor Lift (Hydraulic/Step Type)

MAJOR FEATURES OF THE HLH SERIES (Standard)
  • Hydraulic cylinder
  • Swivel casters with brakes
  • Foot pedal for easy height adjustment
  • Overloading prevention device
  • Springback mechanism in the release handle
MAJOR SPECIFICATIONS
  • Turbine oil: ISO VG22
  • Pump: Urethane type resin spray painting
  • Cylinder: Urethane type resin spray painting
  • Main body: Baked melamine / Powder coating


Product Specifications

    • CAPACITY LBS881
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CONSTRUCTIONSteel
    • LIFT TIME85 Strokes
    • LIFT TYPESingle Scissor
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES13
    • MANUFACTURERS PART NUMBERHLH-400L
    • PLATFORM LENGTH INCHES47-1/5
    • PLATFORM WIDTH INCHES23-3/5
    • RAISED HEIGHT INCHES47-1/5
    • TYPEFoot Operated
    • WEIGHT LBS220
    • WHEEL DIAMETER INCHES5.9
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!