Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-100-80L - 28.3" x 15.7" - 220 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-100-80L - 28.3" x 15.7" - 220 Lb. Capacity

Item #: WBB1111358

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 819.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-100-80L - 28.3" x 15.7" - 220 Lb. Capacity

HAMACO Work Cart with Scissor Lift (Hydraulic/Step Type)

MAJOR FEATURES OF THE HLH SERIES (Ultra-low Type)
  • Hydraulic cylinder
  • Casters with brakes
  • Foot pedal type
  • Overloading prevention device
  • Nose dive prevention valve (HLH-100-80L only)


Product Specifications

    • CAPACITY LBS220
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CASTER SIZE3 & 3.9
    • CASTER TYPERubber
    • CONSTRUCTIONSteel
    • LIFT TIME20 Strokes
    • LIFT TYPESingle Scissor
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES3-1/5
    • MANUFACTURERS PART NUMBERHLH-100-80L
    • PLATFORM LENGTH INCHES28-3/10
    • PLATFORM WIDTH INCHES15-7/10
    • RAISED HEIGHT INCHES24-9/10
    • TYPEFoot Operated
    • WEIGHT LBS77

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!