Take 15% off your entire order!

Offer applied at checkout

+

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

Item #: WBB1111359

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,162.00

$193.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stanley STMT71649 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

Stanley STMT71649 1/4" & 3/8" Drive 50 Piece Black Chrome Socket Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tuff Mark Tape, Yellow/Black, 3"W x 100'L Roll, TM1203YB

Tuff Mark Tape, Yellow/Black, 3"W x 100'L Roll, TM1203YB

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

HAMACO Work Cart with Scissor Lift (Hydraulic/Step Type)

MAJOR FEATURES OF THE HLH SERIES (Ultra-low Type)
  • Hydraulic cylinder
  • Casters with brakes
  • Foot pedal type
  • Overloading prevention device


Product Specifications

  • CAPACITY LBS440
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDHamaco
  • CONSTRUCTIONSteel
  • LIFT TIME46 Strokes
  • LIFT TYPESingle Scissor
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES3-1/5
  • MANUFACTURERS PART NUMBERHLH-S200-80L
  • PLATFORM LENGTH INCHES31-1/2
  • PLATFORM WIDTH INCHES19-7/10
  • RAISED HEIGHT INCHES28
  • REFERENCE #HLH-200-80L
  • TYPEFoot Operated
  • WEIGHT LBS125.7
  • WHEEL DIAMETER INCHES3 & 4.9
  • WHEEL TYPEUrethane & Rubber
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ABEL

    Date: August 19, 2020

    perfect
    Your review:
    i loved the item
  • Reviewer: Anonymous

    Date: September 27, 2017

    lift table
    Your review:
    needed a low profile unit and this had my specifications. Global beat others prices
  • Reviewer: Anonymous

    Date: April 24, 2017

    Warehouse Manager
    Your review:
    This cart is what we use to move large heavy rolls around from station to station. It moves nicely and works well.
Product Q & A

There are no questions for this product.

Popular item in this category

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S100-80L - 28.3" x 15.7" - 220 Lb. Capacity

Item #: B1111358

Not Yet Rated

Usually ships in 10 to 13 days

$969.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity

Item #: WBB1111359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity
    HAMACO Ultra-Low Type Work Cart with Scissor Lift HLH-S200-80L - 31.5" x 19.7" - 440 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant