+

$1,266.40 up to 40% OFF
Price: $766.00
$127.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® MOBILE SCISSOR LIFT TABLE
Mobile Scissor Lift Tables Make The Perfect Portable Workstations.
Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.
Mobile Scissor Lift Tables Make The Perfect Portable Workstations.
Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.
Product Specifications
- CAPACITY LBS2200
- COLOR FINISHOrange
- ASSEMBLYAssembled
- BRANDWesco®
- CASTER SIZE5
- CONSTRUCTIONSteel
- LIFT TIME40 Strokes
- LIFT TYPESingle Scissor
- LOWERED HEIGHT INCHES15
- MANUFACTURERS PART NUMBER272973
- PLATFORM LENGTH INCHES40
- PLATFORM WIDTH INCHES20
- RAISED HEIGHT INCHES39
- REFERENCE #LT-2200SL
- TYPEFoot Operated
- WEIGHT LBS269
- WHEEL DIAMETER INCHES5
- WHEEL TYPEPolyurethane
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Save $107.00 with this comparable product
Global Industrial Best Value Mobile Heavy Duty Scissor Lift Table 40x20 Platform 2200 Lb. Cap.
Item #: 988933
Ships same day.
$659.00
compare items
Wesco® Mobile Heavy Duty Scissor Lift Table 272973 2200 Lb. Capacity
$766.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories