Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Mobile Single Scissor Lift Table 260199 700 lb. Capacity
See all 58 items in product family

Wesco® Mobile Single Scissor Lift Table 260199 700 lb. Capacity

Item #: WB987733

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $922.70 Save up to 46%
Price: $ 496.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® MOBILE SCISSOR LIFT TABLE

Mobile Scissor Lift Tables Make The Perfect Portable Workstations.

Scissor lift table provides an ergonomic solution to lifting, positioning and transporting heavy loads. Foot operated hydraulic lift pump raises the platform to any height within the lift range to reduce risk of injury from lifting and bending. Lift table offers a smooth rate of lowering using a fingertip release, regardless of weight of the load. Slip-resistant pedal surface and durable chip-resistant powder coat finish. Scissor lift table rolls easily on two swivel (with brakes) and two rigid polyurethane casters.

Product Specifications

    • CAPACITY LBS700
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CASTER SIZE5
    • CONSTRUCTIONSteel
    • LIFT TIME30 Strokes
    • LIFT TYPESingle Scissor
    • LOWERED HEIGHT INCHES14
    • MANUFACTURERS PART NUMBER260199
    • PLATFORM LENGTH INCHES32
    • PLATFORM WIDTH INCHES19-1/2
    • RAISED HEIGHT INCHES35
    • REFERENCE #LT-700SL
    • TYPEFoot Operated
    • WEIGHT LBS170
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!