Take 15% off your entire order!

Offer applied at checkout

Wesco® Work Positioning Post Lift Table Foot Control 260065 48x32 2000 Lb.

Wesco® Work Positioning Post Lift Table Foot Control 260065 48x32 2000 Lb.

Item #: WB987724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,646.40 up to 46% OFF

Price: $1,442.00

$240.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wesco® WORK POSITIONING LIFT TABLE

Bring the Work to the Worker with Work Positioning Lift Tables.

Use at a conveyor or production line, as an adjustable workbench or positioning table, or at the dock for loading/unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Roll smoothly on industrial casters and a safety floor lock holds table in position. 1 Year Limited Warranty.

Foot Operated model has a durable hydraulic jack offering smooth lifting, while providing positive height adjustment without downward drift.

Product Specifications

  • CAPACITY LBS2000
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDWesco®
  • CONSTRUCTIONSteel
  • LIFT TIME59 Strokes
  • LOWERED HEIGHT INCHES37
  • MANUFACTURERS PART NUMBER260065
  • PLATFORM LENGTH INCHES32
  • PLATFORM WIDTH INCHES48
  • POWERFoot Operated
  • RAISED HEIGHT INCHES59
  • REFERENCE #LT-20-3248
  • STYLEC
  • WEIGHT LBS465
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPhenolic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $243.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Work Positioning Post Lift Table Foot Control 260065 48x32 2000 Lb.

Wesco® Work Positioning Post Lift Table Foot Control 260065 48x32 2000 Lb.

Item #: WB987724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant