Southworth PalletPal 360™ Spring-Actuated Pallet Carousel Skid Positioner

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Southworth PalletPal 360™ Spring-Actuated Pallet Carousel Skid Positioner

Item #: WB251860

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,939.00 Save up to 10%
Price: $ 1,749.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth PalletPal 360™ PALLET CAROUSEL & SKID POSITIONER

Virtually Eliminates Lifting, Bending, And Stretching, The Primary Causes Of Back Injury.

The Pallet Pal is a simple, ergonomic device that is ideal for breaking down or building pallet loads. A combination of heavy-duty springs and shock absorbing dampener lower and raise the surface as pallets are built up and broken down, maintaining a constant working height without overshoot or spring bounce. No power or air supply is ever required and virtually maintenance free! Integral low-friction bearing supported 43-5/8" diameter turntable allows nearside loading without reaching. Full 360° access makes loading pallets faster, safer and easier, as it lets the user step closer to the unit's platform for unencumbered access to palletized loads. Wide base offers free standing stability and features 36-5/8"L x 6"W x 2"H fork pockets for easy relocation by fork lift. Rugged tubular steel frame and proven linkage design maintains a level height while loading or unloading. Limited Lifetime Warranty.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES43-5/8
    • WIDTH INCHES43-5/8
    • COLOR FINISHRed & Yellow
    • ASSEMBLYAssembled
    • BRANDSouthworth®
    • CAROUSEL OUTSIDE DIAMETER INCHES43-5/8
    • CONSTRUCTIONSteel
    • LIMITED WARRANTYLifetime
    • LOWERED HEIGHT INCHES9-1/2
    • MANUFACTURERS PART NUMBERPallet Pal 360 R4 (PP360-R4)
    • MAXIMUM CAPACITY LBS.4500
    • MINIMUM CAPACITY LBS.400
    • OPERATIONSpring Lift
    • RAISED HEIGHT INCHES27-3/4
    • REFERENCE #Pallet Pal
    • TYPEPalletPal 360™
    • WEIGHT LBS310
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (11 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

11 Results

great machine

Your review: best thing we ever got

Pros: my people say they don't have the back when they stack bags.

Is this review helpful?

Great product

Your review: We bought 4 of these to help out our workers lifting 50lb flour bags off pallets. What a wonderful product, easy to assemble and use!

Is this review helpful?

Sprint lift table

Your review: We bought one to trial, liked it so well we bought another and now have 4. Great piece of equipment and the multiple spring options will allow us to use this in multiple areas for different products.

Pros: Versatile in the fact by loading different spring combinations will allow the equipment to handle multiple products. Team members love it and have found it beneficial.

Cons: Inbound freight for the units was a bit high, so really need to buy what you need the first time.

Is this review helpful?

Good Pallet Positioner

Your review: Global had the best price and was helpful with sourcing the correct unit and accessories.

Pros: - Good value - Good Quality

Cons: - Had to drop ship from the manufacturer. - We had to request assembly directions because they did not come wit the unit.

Is this review helpful?

Great Product

Your review: Very useful piece of equipment. Helps limit employees bending and twisting while loading and unloading pallets

Pros: Various weight capacity up to 4500 lbs. Rotating top is a nice feature limiting the employee's steps

Cons: No way to stop the table from rotating. Table will spin while loaded and attached to a moving lift.Used C-Clamps to hold in place, a bit of a hassle, but it works.

Is this review helpful?

Palletizer

Your review: Great product. Arrived in good condition and on time.

Pros: Good for our application.

Cons: none. Still in test mode.

Is this review helpful?

Great Unit

Your review: The price is right, setup is easy and they work well.

Pros: The price is right, setup is easy and they work well.

Cons: Still can't find an affordable unit that is pallet jack servicable and portable.

Is this review helpful?

Pallet Pal

Your review: Works great for our application. Easy to assemble, and operate.

Is this review helpful?

Great pc of equipment.

Your review: We love this pallet carousel!

Is this review helpful?

Senior Buyer

Your review: Less stress on backs and bending over.

Is this review helpful?

Pallet carousel

Your review: Packaged nicely, and went together in straightforward fashion. It comes with 3 different springs which can be installed in various combinations to match the weight of the pallet being loaded. Ensure your pallet size matches the diameter of the carousel ring, and make sure your loaded pallet weight will fall with the load range. Our people like it as they can spin the loaded pallet around to speed up shrink-wrapping. Less dizziness! They also don't have to bend over to load the pallet, either.

Is this review helpful?

Sort by: 
1 ...

11 Results

Be the First to Ask a Question!

No Thanks x
Save $169.00 with this comparable product +
Item #: WB988295
globalindustrial.com
Ships same day.
(7)
$1,580.00