Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Pneumatic Pallet Leveler 272696 - 4500 Lb. Cap.
See all 4 items in product family

Wesco® Pneumatic Pallet Leveler 272696 - 4500 Lb. Cap.

Item #: WB988976

Sold By: globalindustrial.com

Expected ship date 01/04/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,357.80 Save up to 40%
Price: $ 1,999.00
Product Information
Customer Review
Product Q&A
Accessories
Wesco® PNEUMATIC PALLET LEVELER

Pallet Positioner helps to Reduce Fatigue and Injury Caused by Bending and Lifting.

Pneumatic Pallet Leveler progressively lowers as the pallet is loaded, and rises as pallet is unloaded. This ergonomic device features a pneumatic bellows that actuates the raising and lowering of pallet and skid loads. 80 psi of initial air pressure is required and 48" of hose is included for added convenience (air tank and controls are self-contained and do not require constant air pressure). Ball bearing supported carousel top offers smooth and easy turning. Built-in fork pockets (5-3/4"W x 1-7/8"H) allow unit to be transported by a forklift. 43-½" rotating ring diameter, with a 12-½" lowered height and a 28-½" raised height. 90 Day Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES45-1/2
    • WIDTH INCHES36
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CAROUSEL OUTSIDE DIAMETER INCHES43-1/2
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY90 Day
    • LOWERED HEIGHT INCHES12-1/2
    • MANUFACTURERS PART NUMBER272696
    • MAXIMUM CAPACITY LBS.4500
    • MINIMUM CAPACITY LBS.400
    • OPERATIONPneumatic Bellows Lift
    • RAISED HEIGHT INCHES28-1/2
    • REFERENCE #PPL
    • TYPEPneumatic Pallet Leveler Positioner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $410.00 with this comparable product +
Item #: WB988295
globalindustrial.com
Ships same day.
(7)
$1,589.00