HAMACO All-Electric Lift Table MLP-500-812V-12 - 47.2"L x 31.5"W Table - 1102 Lb. Cap. - IPM Motor

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

HAMACO All-Electric Lift Table MLP-500-812V-12 - 47.2"L x 31.5"W Table - 1102 Lb. Cap. - IPM Motor

Item #: WBB1111396

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,070.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAMACO All-Electric Lift Table MLP-500-812V-12 - 47.2"L x 31.5"W Table - 1102 Lb. Cap. - IPM Motor

HAMACO Mechanical Lift (Ball Screw, Electric Type)

MAJOR FEATURES OF THE MLP SERIES (Mini Type)
  • IPM motor
  • Vector control
  • Dry ball screw cylinder
  • No oil leaks
  • No hydraulic drift
  • 110V single-phase power supply
  • Built-in unit
  • Maximum starting frequency 10 times per minute
  • Maximum/minimum limit switch
  • Foot switch with LED Cord: 78.7 in.
  • Power cord: 10 ft.
  • Enhanced rigidity with cam-type cylinder head
  • Enhanced durability through strengthening the axis
  • No Hydraulic Fluid


Product Specifications

    • CAPACITY LBS1102
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • LIFT TIME15 Seconds
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES5-2/5
    • MANUFACTURERS PART NUMBERMLP-500-812V-12
    • MOTOR HP27/50
    • PLATFORM LENGTH INCHES47-1/5
    • PLATFORM WIDTH INCHES31-1/2
    • RAISED HEIGHT INCHES37-1/2
    • STYLEIPM (Interior Permanent Magnet) Motor
    • TYPEMLP (Mini Type)
    • VOLTAGE110
    • WEIGHT LBS375

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!