Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAMACO All-Electric Lift Table with Bellows ML-150-56VJ - 24.8" x 20.5" - 330 Lb. Cap. - SPM Motor

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

HAMACO All-Electric Lift Table with Bellows ML-150-56VJ - 24.8" x 20.5" - 330 Lb. Cap. - SPM Motor

Item #: WBB1111329

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,887.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HAMACO All-Electric Lift Table with Bellows ML-150-56VJ - 24.8" x 20.5" - 330 Lb. Cap. - SPM Motor

HAMACO Mechanical Lift (Ball Screw, Electric Type)

MAJOR FEATURES OF THE ML SERIES (Ultra-low Platform Mini Type)
  • 3.1 in. ultra-low platform
  • Vector control
  • Dry cylinder
  • 110V single-phase power supply
  • Built-in unit
  • Maximum starting frequency 10 times per minute
  • Maximum usage frequency 30 times per hour
  • Maximum/minimum limit switch
  • Foot switch with LED Cord: 78.7 in.
  • Power cord: 10 ft.
  • No Hydraulic Fluid


Product Specifications

    • CAPACITY LBS330
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • LIFT TIME10 Seconds
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES3-1/5
    • MANUFACTURERS PART NUMBERML-150-56VJ
    • MOTOR HP1/10
    • PLATFORM LENGTH INCHES24-4/5
    • PLATFORM WIDTH INCHES20-1/2
    • RAISED HEIGHT INCHES16-9/10
    • STYLESPM (Surface Permanent Magnet) Motor
    • TYPEML (Ultra-Low, Mini Type) with Bellows
    • VOLTAGE110
    • WEIGHT LBS86

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!