Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth® Electric Hydraulic Scissor Lift Table 4430108 - 48 x 24 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Southworth® Electric Hydraulic Scissor Lift Table 4430108 - 48 x 24 2000 Lb. Cap.

Item #: WBB2310760

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,013.00
Product Information
Customer Review
Product Q&A
Accessories
Southworth® Electric Hydraulic Scissor Lift Table 4430108 - 48 x 24 2000 Lb. Cap.

Southworth Backsaver Hydraulic Lift Tables are extremely rugged and reliable machines. Thousands of Backsaver Lifts are in use throughout the world for machine feeding, work positioning, assembly, order picking, pallet loading, and a wide range of other applications.


Features:

  • Low pressure hydraulics
  • Fast raising and lowering
  • Fully adjustable down speed
  • Heavy-duty torque tubes to minimize deflection
  • Lubricated for life pins, rollers and bushings
  • Full width straight through axles for increased stability throughout the travel range
  • Heavy-duty wire braided hoses for maximum burst strength
  • Tell-tale return hydraulic line prevents fluid spillage
  • Built-in maintenance chocks
  • Bolt-on power unit - neat, clean, easily accessible




Product Specifications

    • CAPACITY LBS2000
    • COLOR FINISHGreen & Beige
    • ASSEMBLYAssembled
    • BRANDSouthworth®
    • CONTROLFoot Operated
    • CONSTRUCTIONSteel
    • LIFT TIME21 Seconds
    • LIMITED WARRANTY2 Years
    • LOWERED HEIGHT INCHES6-3/4
    • MANUFACTURERS PART NUMBER4430108
    • MOTOR HP1
    • PLATFORM LENGTH INCHES48
    • PLATFORM WIDTH INCHES24
    • RAISED HEIGHT INCHES42-3/4
    • TYPEFixed Platform
    • WEIGHT LBS670
    • VOLTAGE115

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!