Take 15% off your entire order!

Offer applied at checkout

+

Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity

Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity

Item #: WBB2386685

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,278.00 up to 18% OFF

Price: $5,961.00

$993.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,961.00 or save 5% on purchase.

Quantity

Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity

The Ground Lift Scissor Table EHLTG-4484-3-54 with Handrails is designed for use when fork trucks or other dock lifts are not available. The pallets can be loaded onto the platform with pallet trucks and raised to an ergonomic working height. The safety features include: entry-side electric toe guard to protect pinch points during lowering of the table, velocity fuse to maintain platform height in the event of a hose or fitting failure, foot control, maintenance prop, and upper travel limit switch to stop table at maximum height reducing motor wear. The motor is totally enclosed standard with optional voltages available. The remote power unit can be located up to eight (8) feet away from the table.

Features

  • Lowered Height: 1/2" (52-1/2" with Handrails)
  • Raised Height: 54" (106-1/2" with Handrails)


Product Specifications

  • LENGTH INCHES92
  • WIDTH INCHES70-11/16
  • CAPACITY LBS3000
  • COLOR FINISHBlue/Yellow
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • CONTROLFoot Operated
  • HORSEPOWER2
  • LIFT TIME32 Seconds
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES1/2
  • MANUFACTURERS PART NUMBEREHLTG-4484-3-54
  • PLATFORM LENGTH INCHES83-5/8
  • PLATFORM WIDTH INCHES44
  • RAISED HEIGHT INCHES54
  • TYPELift
  • VOLTAGE460, 3 Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ground Lift Powered Scissor Table with Handrails 52" x 84" - 3000 Lb. Capacity

Item #: B2386684

Not Yet Rated

Usually ships in 30 to 33 days

$6,115.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity

Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity

Item #: WBB2386685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity
    Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity
    Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity
    Ground Lift Powered Scissor Table with Handrails 44" x 84" - 3000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant