Vestil Hinged Design Tilter EHTT - 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Vestil Hinged Design Tilter EHTT - 4000 Lb. Capacity

Item #: WBB183851

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,247.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Hinged Design Tilter EHTT - 4000 Lb. Capacity

This Hinge Tilt Table offers the rugged durability of a standard tilter, plus it offers a low 8" platform height. Capable of tilting up to 45 degrees. 12" lip without side gussets allow for loading and unloading on three sides. Platform is 48" wide by 48" long with a 4,000 lb. capacity. Features a 2 HP 460V AC power unit with a two button hand held pendant control for tilt functions. A pressure plated pump coupled to an application specific manifold features counterbalanced valves and modulated flow control for maximum efficiency. Steel construction. Blue finish.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • CAPACITY LBS4000
    • COLOR FINISHBlue
    • BRANDVestil
    • DESCRIPTIONHinged Tilter
    • LEVEL HEIGHT INCHES10
    • MANUFACTURERS PART NUMBEREHTT
    • MOTOR HP2
    • RAISED HEIGHT INCHES45 Degrees
    • TYPEHinge Tilt
    • VOLTAGE460
    • WEIGHT LBS1427

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!