Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.

Item #: WBB2232274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,119.00

$519.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,119.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.

Features:
  • Bronze bushings
  • Radial bearing wheels
  • JIC/SAE fittings
  • Stocked replacement parts
  • Hand tool removable parts
  • Powder coat finish
  • The 110V Power Unit includes a standard Outlet Plug
  • Note: There are 4 Holes in the Frame; the unit should be Bolted to the Floor

Options:
  • Portability - casters and handle
  • Skirting - 4-sided accordion skirt, black/yellow
  • Oversized platform
  • Velocity fuse
  • Other Options upon request

Product Specifications

  • LENGTH INCHES46-13/16
  • HEIGHT INCHES7-1/8
  • CAPACITY LBS1100
  • COLOR FINISHGraphite Gray
  • ASSEMBLYUnassembled
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • CONTROLHand Operated
  • LIFT TIME15 Seconds
  • LIFT TYPESingle Scissor
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES5-1/2
  • MANUFACTURERS PART NUMBERSLHL-10-25-1100-24-36-110/HP
  • MOTOR HP1/3 HP
  • PACKAGE QUANTITY1
  • PLATFORM LENGTH INCHES36
  • PLATFORM WIDTH INCHES24
  • POWERHand Pendant
  • RAISED HEIGHT INCHES30-1/2
  • STYLEScissor Lift
  • TYPEHydraulic Lift
  • VOLTAGE110/1/60
  • WEIGHT LBS210
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-550-24-36-110/HP Hand Operated 550 Lb. Cap.

Item #: B2232275

Not Yet Rated

Usually ships in 10 to 13 days

$3,029.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.

Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.

Item #: WBB2232274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.
    Omni Metalcraft Hydraulic Scissor Lift Table SLHL-10-25-1100-24-36-110/HP Hand Operated 1100 Lb Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant