Take 15% off your entire order!

Offer applied at checkout

Powered Double Scissor Lift Table with Hand Control 20" x 33" - 1000 Lb. Capacity

Powered Double Scissor Lift Table with Hand Control 20" x 33" - 1000 Lb. Capacity

Item #: WBB2397596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,997.90 up to 16% OFF

Price: $2,514.00

$419.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,514.00 or save 5% on purchase.

Quantity

Powered Double Scissor Lift Table with Hand Control 20" x 33" - 1000 Lb. Capacity

Powered Scissor Lift Table SCTABD-1000-2033-AC can be used in all types of manufacturing and warehousing facilities. This table features a variable height design, improving worker ergonomics. The unique platform design can be raised & lowered when loaded or unloaded. AC Scissor Lift Tables are 460V, 3 phase power with handheld 2 push-button hand control on an 8' coil cord.

Product Specifications

  • CAPACITY LBS1000
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • CONTROLHand Operated
  • LIFT TIME7 Seconds
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES7
  • MANUFACTURERS PART NUMBERSCTABD-1000-2033-AC
  • MOTOR HP2
  • PLATFORM LENGTH INCHES33-3/8
  • PLATFORM WIDTH INCHES20-3/8
  • RAISED HEIGHT INCHES35
  • VOLTAGE460, 3 Phase
  • WEIGHT LBS266
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Unitilt Single Scissor Lift & Tilt Table UNI-2448-4-BLU-460-3 4000 Lb. Capacity

Item #: B53953

Not Yet Rated

Usually ships in 30 to 33 days

$2,599.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powered Double Scissor Lift Table with Hand Control 20" x 33" - 1000 Lb. Capacity

Powered Double Scissor Lift Table with Hand Control 20" x 33" - 1000 Lb. Capacity

Item #: WBB2397596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant