Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM24-20-2W 36-5/8 x 24 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM24-20-2W 36-5/8 x 24 2000 Lb. Cap.

Item #: WB985335

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,339.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Beech® LoadRedi™ POWERED SCISSOR LIFT TABLE

Maximize Worker Productivity while Providing an Ergonomically Friendly Workplace.

This lift table helps eliminate bending, lifting, excess fatigue and the danger of back injuries. Power lift table is equipped with a patent-pending "soft edge" PVC vinyl guard around the platform edge. This cushioned and flexible surface provides an early alert to operators, protecting machinery, products and personnel from the sharp steel edges associated with typical lift tables. Internally mounted bi-directional motor, hydraulic pump and oil reservoir are easily accessible for maintenance. Standard features include a hand-operated control with a 10 foot cord and velocity fuse equipped cylinders. Rugged steel construction provides rigidity and stability for years of reliable service. Meets ANSI MH29.1 specifications and equipped with NEMA/IEC rated electrical components.

Product Specifications

    • CAPACITY LBS2000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDBeech Engineering
    • CONSTRUCTIONSteel
    • CONTROLHand Operated
    • LIFT TIME14 Seconds
    • LOWERED HEIGHT INCHES7-1/4
    • MANUFACTURERS PART NUMBERRM24-20-2W
    • MOTOR HP1
    • PLATFORM LENGTH INCHES36-5/8
    • PLATFORM WIDTH INCHES24
    • RAISED HEIGHT INCHES31-1/4
    • SERIESLoadRedi
    • VOLTAGE115, 1 Phase, 60 Cycle
    • WEIGHT LBS330

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result