Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HAMACO Hydraulic Stacker HFH-H400-15 - Step Type - 881 Lb. Capacity - 59" Lift

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

HAMACO Hydraulic Stacker HFH-H400-15 - Step Type - 881 Lb. Capacity - 59" Lift

Item #: WBB1111332

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,691.00
Product Information
Customer Review
Product Q&A
Accessories
HAMACO Hydraulic Stacker HFH-H400-15 - Step Type - 881 Lb. Capacity - 59" Lift

HAMACO Hydraulic/Step Type Stacker

MAJOR FEATURES OF THE HFH MANUAL SERIES (Standard)
  • Compact hydraulic step type lift is easy to operate in narrow walkways
  • Low total height type is easy to operate in entrances and exits and in buildings with low ceilings
  • Swivel handling with creatively engineered plated handles
  • Rigid casters have urethane wheels; swivel casters have rubber wheels with brakes on both sides
  • Strong and light-weight mast and fork design that uses high tensile strength steel
  • Comes with an overloading prevention valve
  • Fork width is easy to adjust
  • Mast with new structure that prevents fork vibration
  • Comes with a rapid traverse device (excluding HFH-H150 and H200)
  • Springback mechanism in the release handle


Product Specifications

    • LENGTH INCHES47.7
    • WIDTH INCHES25.8
    • HEIGHT INCHES75.6
    • CAPACITY LBS881
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDHAMACO
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES27.6
    • FORK WIDTH INCHES3.9
    • LIFT MOTORHydraulic
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES13.8
    • LOAD WHEELS3.1" Urethane Rigid
    • LOWERED HEIGHT INCHES3
    • MANUFACTURERS PART NUMBERHFH-H400-15
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES8.5 to 22.8
    • PLATFORM DIMENSIONS---
    • POWERNone
    • RAISED HEIGHT INCHES59
    • STEER WHEELS5.9" Rubber Swivel with Brakes
    • STRADDLE LEG WIDTH INCHES22.8
    • TRUCK STYLEForks
    • TYPEHydraulic (Step Type)
    • WEIGHT LBS249

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!