Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Hand Pump Stacker VHPS-2000-FF 2000 Lb. Cap. Fixed Forks & Legs

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Vestil Hand Pump Stacker VHPS-2000-FF 2000 Lb. Cap. Fixed Forks & Legs

Item #: WB988173

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,339.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MANUAL HAND PUMP STACKER

Manual Lift Stacker is designed to meet the most Challenging Tasks.

Lift Truck is ideal for use in various workstation and workplace applications. Stacker is maintenance free, easy to use, and compact to fit through standard doorways. Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. Full height push handle offers easy steering and excellent visibility through the welded safety mesh guard. 1" lift per handle pump. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator.

Note: Fixed Forks Over Fixed Straddle Legs style is for use with Single Faced Pallets, Skids and Bulk Containers only.

Product Specifications

    • WIDTH INCHES26-3/4
    • HEIGHT INCHES82-1/4
    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42-1/8
    • FORK WIDTH INCHES5.9
    • LIFT HEIGHT INCHES PER STROKE1
    • LOAD CENTER INCHES24
    • LOWERED HEIGHT INCHES3-3/4
    • MANUFACTURERS PART NUMBERVHPS-2000-FF
    • MAST STYLENon-Telescopic
    • OPERATIONHand Pump
    • OVERALL FORK WIDTH INCHES26-3/4
    • RAISED HEIGHT INCHES63
    • STRADDLE LEG WIDTH INCHES38-3/16 to 50 I.D.
    • TYPEFixed Straddle Legs
    • WEIGHT LBS529
    • WHEEL DIAMETER INCHES7 & 4
    • WHEEL TYPENylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $190.00 with this comparable product +
Item #: WB988983
globalindustrial.com
Usually ships in 4 to 7 days
(1)
$1,149.00