Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Giant® Manual Push Stacker WPS22-150 - 2200 Lb. Cap. - 150" Lift

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Blue Giant® Manual Push Stacker WPS22-150 - 2200 Lb. Cap. - 150" Lift

Item #: WBB1926596

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,029.00
Product Information
Customer Review
Product Q&A
Accessories
Blue Giant® Manual Push Stacker WPS22-150 - 2200 Lb. Cap. - 150" Lift

A modern and versatile work positioning stacker for all modern material handling needs. Intermediate-duty and with a lift height of 150".
  • Manually propelled with up / down level control mounted on dash
  • 12V system comes with low-maintenance deep cycle battery
  • 42" long forks
  • Built-in 10AMP plug-in battery charger for 115V / 1PH / 60Hz power supply
  • Straddle legs adjust to three positions for varying pallet sizes
  • Sturdy operator protection screen preserves visibility
  • Ergonomic spring-loaded steering handle with comfort grip for reduced operator fatigue
  • Hand grips fit the operator's hand comfortably, reducing fatigue
  • Foot pedal parking brake supports instant stop action


Product Specifications

    • LENGTH INCHES66
    • WIDTH INCHES33.46 to 59.5
    • HEIGHT INCHES101
    • CAPACITY LBS2200
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 100AH
    • BRANDBlue Giant
    • CHARGER115V/1PH/60HZ (On Board)
    • CONSTRUCTIONSteel
    • DUTY CYCLE PER CHARGE8 Hours
    • FORK LENGTH INCHES42
    • FORK WIDTH INCHES2-3/4
    • LIFT SPEED FEET PER MINUTE11
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES24
    • LOAD WHEELS3-1/4" x 4" Polyurethane
    • LOWERED HEIGHT INCHES1
    • MANUFACTURERS PART NUMBERWPS22-150
    • MAST STYLETelescopic
    • OVERALL FORK WIDTH INCHES8 to 30 (adjustable)
    • RAISED HEIGHT INCHES150
    • STEER WHEELS7" x 2" Polyurethane
    • STRADDLE LEG WIDTH INCHES36 to 50 ID
    • TYPEAdjustable Fork
    • WEIGHT LBS1590

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB988160
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$3,649.00