Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth PalletPal® Mobile Leveler Stacker 3000 Lbs. Adj. Forks 44 ID Legs - PMLS-30-35-ME

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Southworth PalletPal® Mobile Leveler Stacker 3000 Lbs. Adj. Forks 44 ID Legs - PMLS-30-35-ME

Item #: WB985398

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southworth PalletPal® MOBILE LEVELER STACKER

Versatile Lift is Ideal for Feeding Pallet Racks or Skid Carousels.

This battery powered lift allows you to perform multiple functions with one machine. It can be used independently as a pallet positioner or in tandem with a skid turntable positioner to remove loads quickly and easily. Rugged steel Stacker features a 1.1 KW hydraulic lift motor, 12V / 75AH AGM (Absorbed Glass Mat) sealed battery, integral 12 amp automatic battery charger and battery gauge. Lift truck includes a push-button lift control, hand operated brake for stationary positioning, and an ergonomic handle with chain-assisted steering for easy turning. Rolls easily on 7" polyurethane steer wheels and 3.3" polyurethane load wheels with protective safety foot guards. 24" load center. Straddle Legs are 44" I.D. 2 Year Limited Warranty.

Adjustable Forks Inside Fixed Straddle Legs Lift Stacker is for use with pallets and has 42"L x 4"W forks.

Product Specifications

    • LENGTH INCHES66
    • WIDTH INCHES50-1/2
    • HEIGHT INCHES52-1/2
    • CAPACITY LBS3000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 75AH AGM
    • BRANDSouthworth®
    • CHARGER12 amp / 120V
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42
    • FORK WIDTH INCHES4
    • LIFT MOTOR1.1 KW
    • LIFT TIME13 Seconds
    • LOAD CENTER INCHES24
    • LOAD WHEELS7" Polyurethane
    • LOWERED HEIGHT INCHES1-1/2
    • MANUFACTURERS PART NUMBERPMLS-30-35-ME 44 Straddle ID
    • OVERALL FORK WIDTH INCHES14 to 31 (adjustable)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES35
    • STEER WHEELS3.3" Polyurethane
    • STRADDLE LEG WIDTH INCHES44 I.D.
    • TYPEAdjustable Forks Inside Fixed Straddle Legs
    • WEIGHT LBS965

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!