Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Narrow Mast Stacker SLNM-98-AA Adjustable Forks & Legs 1500 Lb. Cap. 98" Lift

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Vestil Narrow Mast Stacker SLNM-98-AA Adjustable Forks & Legs 1500 Lb. Cap. 98" Lift

Item #: WB988909

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,349.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil NARROW MAST STACKER WITH POWERED LIFT

Narrow Mast provides Operators with an Unobstructed View.

The Narrow Mast Semi-Electric Stacker with Powered Lift will raise and lower loads quickly and easily. Manual push operation Stacker is made using high quality material and parts and is easily maneuverable using the integral push/pull/steering handles. Highly efficient and durable semi-electric Stacker includes a high-torque 1.3KW 12V DC lift motor, (1) 12V 130-140AH battery, integral battery charger and battery level gauge. Rolls easily using nylon front load wheels and nylon steer wheels with foot brakes.

Adjustable Forks Inside Adjustable Straddle Legs are ideal for use with Pallets.

Note: 1500 Lb. Capacity for 0" to 62" Lift Height Range; 1000 Lb. Capacity for 63"H to Maximum Lift Height Range.

Product Specifications

    • LENGTH INCHES53
    • WIDTH INCHES43 to 55
    • HEIGHT INCHES68-1/2
    • CAPACITY LBS1500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 140AH
    • BRANDVestil
    • CHARGER6 amp / 120V
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES36
    • FORK WIDTH INCHES4
    • LIFT MOTOR1.3 KW
    • LOAD CENTER INCHES24
    • LOAD WHEELSNylon
    • LOWERED HEIGHT INCHES2
    • MANUFACTURERS PART NUMBERSLNM-98-AA
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES8 to 27 (adjustable)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES98
    • STEER WHEELSNylon with Foot Brake
    • STRADDLE LEG WIDTH INCHES40-1/8 to 50 I.D.
    • TYPEForks Inside Adjustable Straddle Legs
    • WEIGHT LBS740

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!