Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Adjustable Straddle Leg Model Shown

Wesco® Battery Powered Lift Truck 261079 1500 Lb. Cap. 56"H 25" Forks

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Wesco® Battery Powered Lift Truck 261079 1500 Lb. Cap. 56"H 25" Forks

Item #: WB988061

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,628.40 Save up to 47%
Price: $ 4,031.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® BATTERY POWERED LIFT TRUCK

Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Proven hydraulic cylinder lifts and lowers loads with precision using a remote control. High-strength steel channel mast features roller bearings for long life. Ergonomic "D"-shape handles allow for easy steering. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. Meets ASME B56-10 specifications. 1 Year Limited Warranty; 5 Year Limited Warranty against weld failure.

Adjustable Forks Model forks adjust from 6.375" O.D. to 24-ΒΌ" O.D.

Product Specifications

    • LENGTH INCHES43
    • WIDTH INCHES26
    • HEIGHT INCHES72
    • CAPACITY LBS1500
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BATTERY12V
    • BRANDWesco®
    • CHARGERIncluded
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES25
    • FORK WIDTH INCHES3
    • LIMITED WARRANTY1 Year; 5 Years Against Weld Failure
    • LOAD CENTER INCHES15
    • LOWERED HEIGHT INCHES1-1/2
    • MANUFACTURERS PART NUMBER261079
    • PLATFORM LENGTH INCHES--
    • PLATFORM WIDTH INCHES--
    • POWERBattery Operated
    • RAISED HEIGHT INCHES56
    • REFERENCE #PSFL-56-25-15S-1.5K
    • STRADDLE LEG WIDTH INCHES15 I.D. / 21 O.D.
    • TYPEAdjustable Fork
    • WEIGHT LBS512

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!