Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenroy Lighting, Twigs Flush Mount, 90907BRZ, 16 Inch, Bronze Finish, Metal, 16"L

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Kenroy Lighting, Twigs Flush Mount, 90907BRZ, 16 Inch, Bronze Finish, Metal, 16"L

Item #: WBB1726703

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Kenroy Lighting, Twigs Flush Mount, 90907BRZ, 16 Inch, Bronze Finish, Metal, 16"L

Inspired by nature, this elegant collection blends the vibrancy of a climbing vine with the soft glow of light. Twigs is ideal for both Asian-influenced and rustic or country-style rooms.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKenroy Lighting
    • MANUFACTURER PART NUMBER90907BRZ
    • PACKAGE QUANTITY1
    • STYLETransitional
    • VOLTAGE120
    • WATTAGE3-60 Watt (M) Bulbs
    • HEIGHT INCHES8
    • ITEM DESCRIPTIONTwigs Flush Mount- 16 Inch
    • COLOR FINISHBronze Finish
    • LENGTH INCHES16
    • LIGHT QUANTITY3
    • SHADE MATERIAL16 Inch Diameter Amber Iridescent Glass Shade
    • WARRANTY1 Year
    • WIDTH INCHES16
    • CONSTRUCTIONMetal
    • WEIGHT3.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed