Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peavey Bangor Rafting Peavey T-029-060-0019 Hardwood Handle 64"

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Peavey Bangor Rafting Peavey T-029-060-0019 Hardwood Handle 64"

Item #: WBB2143401

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Accessories
Peavey Bangor Rafting Peavey T-029-060-0019 Hardwood Handle 64"

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

The socket and pick of this Peavey are forged into one piece, thereby eliminating any shoulder where the socket and pick meet. This is the strongest most durable Peavey and is the favorite on jobs involving prying and lifting. It was invented by J. Henry Peavey, grandson of Joseph, in 1873. Fitted with 2 3/8" diameter quality hardwood handles and a Western Duck Bill Hook.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDPeavey
    • CONSTRUCTIONSteel
    • HANDLE CONSTRUCTIONHardwood
    • HANDLE DIAMETER INCHES2-3/8
    • HANDLE LENGTH INCHES60
    • HOOK LENGTH INCHES12
    • HOOK OPENING INCHES16
    • LOG SIZE DIAMETERUp to 36"
    • MANUFACTURER PART NUMBERT-029-060-0019
    • OVERALL LENGTH INCHES64
    • PACKAGE QUANTITY1
    • PICK LENGTH INCHES4
    • STYLEBangor Rafting Peavey
    • TYPEWith Western Duckbill Hook
    • WEIGHT LBS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!