Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peavey Pick Pole with Inserted Pick & Hook TE-013-072-0541 Hardwood Handle 6-1/2'

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Peavey Pick Pole with Inserted Pick & Hook TE-013-072-0541 Hardwood Handle 6-1/2'

Item #: WBB2143394

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Peavey Pick Pole with Inserted Pick & Hook TE-013-072-0541 Hardwood Handle 6-1/2'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDPeavey
    • CONSTRUCTIONSteel
    • HANDLE CONSTRUCTIONHardwood
    • HANDLE DIAMETER INCHES1-3/8
    • HANDLE LENGTH INCHES72
    • HOOK LENGTH INCHES3
    • MANUFACTURER PART NUMBERTE-013-072-0541
    • OVERALL LENGTH INCHES78
    • PACKAGE QUANTITY1
    • PICK LENGTH INCHES3
    • STYLEPick Pole With Hook
    • TYPEInserted Pick
    • WEIGHT LBS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!