Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Inserted Pick & Hook TE-013-120-0543 Hardwood Handle 10-1/2'

Peavey Pick Pole with Inserted Pick & Hook TE-013-120-0543 Hardwood Handle 10-1/2'

Item #: WBB2143413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Inserted Pick & Hook TE-013-120-0543 Hardwood Handle 10-1/2'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.

Product Specifications

  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDPeavey
  • CONSTRUCTIONSteel
  • HANDLE CONSTRUCTIONHardwood
  • HANDLE DIAMETER INCHES1-3/8
  • HANDLE LENGTH INCHES120
  • HOOK LENGTH INCHES3
  • MANUFACTURERS PART NUMBERTE-013-120-0543
  • OVERALL LENGTH INCHES126
  • PACKAGE QUANTITY1
  • PICK LENGTH INCHES3
  • STYLEPick Pole With Hook
  • TYPEInserted Pick
  • WEIGHT LBS6.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Peavey Pick Pole with Inserted Pick & Hook TE-017-120-0549 Hardwood Handle 10-1/2'

Item #: B2143458

Not Yet Rated

Usually ships in 14 to 17 days

$95.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Inserted Pick & Hook TE-013-120-0543 Hardwood Handle 10-1/2'

Peavey Pick Pole with Inserted Pick & Hook TE-013-120-0543 Hardwood Handle 10-1/2'

Item #: WBB2143413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant