Take 15% off your entire order!

Offer applied at checkout

Peavey Pick Pole with Solid Socket Pick TE-017-072-0576 Hardwood Handle 6-1/2'

Peavey Pick Pole with Solid Socket Pick TE-017-072-0576 Hardwood Handle 6-1/2'

Item #: WBB2143513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-5/8
  • 1-3/8

1-5/8

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Pick Pole with Solid Socket Pick TE-017-072-0576 Hardwood Handle 6-1/2'

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Ash Pick Poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.

Product Specifications

  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDPeavey
  • CONSTRUCTIONStainless Steel
  • HANDLE CONSTRUCTIONHardwood
  • HANDLE DIAMETER INCHES1-5/8
  • HANDLE LENGTH INCHES72
  • HOOK LENGTH INCHES--
  • MANUFACTURERS PART NUMBERTE-017-072-0576
  • OVERALL LENGTH INCHES78
  • PACKAGE QUANTITY1
  • PICK LENGTH INCHES3
  • STYLEPick Pole With Stainless Steel Pick
  • TYPESolid Socket Pick
  • WEIGHT LBS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Pick Pole with Solid Socket Pick TE-017-072-0576 Hardwood Handle 6-1/2'

Peavey Pick Pole with Solid Socket Pick TE-017-072-0576 Hardwood Handle 6-1/2'

Item #: WBB2143513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant