Peaveys & Cant Hooks
Availability
Brand
Handle Diameter
Length
Type
Color
Price
Related Products
Timber Tuff's TMB-10DC 10" Curved Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 10" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when needed. ...
Timber Tuff's TMB-13DS 13" Straight Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 13" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when ...
Timber Tuff's TMB-05DS 5" Straight Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 5" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when needed. ...
Timber Tuff's TMW-08 24" Bark Spud makes it easy to take the bark off of logs. Constructed of a 2 3/8" wide heavy-duty, steel blade, this Bark Spud is durable and reliable for a tool that you can count on. The beveled blade is designed to meet the curvature of the log, allowing you to easily slide between the bark and the wood to reduce damage to the log while debarking. Measuring 24" in overall length and weighing only 3 lbs., this tool is an ideal size that is convenient and easy to use. The sturdy, wood handle gives you a secure and comfortable grip. Easily sharpen the blade with a ...
Timber Tuff's TMW-62 Shingle Froe brings you an old, tried and true tool with modern modifications, giving you the tool that you can trust in a new form. Constructed of heavy-duty steel, this is a durable and long-lasting product that you can count on. The handle is designed with hardwood for a strong and comfortable grip. The 15" long blade is created to be the ultimate strong and durable tool. The blade is 2" deep and is anodized for a reliable product that will get the job done. The Shingle Froe weighs only 3.08 lbs. to make it easier to use. Timber Tuff's Shingle Froe is ideal for ...