Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Tongs

Peavey Swivel Timber Carrier Handle W-029-048-0450 Hardwood Handle 48"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Peavey Swivel Timber Carrier Handle W-029-048-0450 Hardwood Handle 48"

Item #: WBB2143511

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Peavey Swivel Timber Carrier Handle W-029-048-0450 Hardwood Handle 48"

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Only hardwood squares without defects are selected for Peavey Timber Carriers. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2 1/2" in diameter and are designed for strength and a positive grip.

Product Specifications

    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDPeavey
    • HANDLE CONSTRUCTIONHardwood
    • HANDLE DIAMETER INCHES2-1/2
    • HANDLE LENGTH INCHES48
    • MANUFACTURER PART NUMBERW-029-048-0450
    • OVERALL LENGTH INCHES48
    • PACKAGE QUANTITY1
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!