Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® J Series Narrow Fork Pallet Jack Truck 151005 - 42 x 20-1/2 Forks - 5000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

JET® J Series Narrow Fork Pallet Jack Truck 151005 - 42 x 20-1/2 Forks - 5000 Lb. Capacity

Item #: WBB1532089

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $658.00 Save up to 27%
Price: $ 477.95
Product Information
Customer Review
Product Q&A
Accessories
JET® J Series Pallet Jack Truck - 5000 Lb. Capacity - 57"L x 20-1/2"W x 45-1/8"H

JET® J Series Pallet Trucks are available in 6 different configurations. Each JET J Series Pallet Truck has a low profile of 2-1/2 inches, varying widths of 16 to 27 inches, and multiple lengths from 36 to 48 inches. High quality welded steel construction allows for capacities up to 5,000 pounds. The 180 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET J Series Pallet Trucks are built to handle heavy lifting. 2-1/2 inch low profile allows for easy engagement of pallets. Easy-to-use fingertip controls permit single handed operation. Welded all-steel frame and powder coat finish provide maximum durability and protection. Chrome-plated pump piston and ram provide corrosion resistance in any industrial environment. Poly over steel 6-1/4 x 2-3/4 inch steer wheels ensure contact with uneven floors. Steer wheels feature double sealed lubricated bearings.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES45-1/8
    • CAPACITY LBS5000
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSNo
    • FORK WIDTH INCHES6
    • LIMITED WARRANTY2 Year
    • LOAD WHEELS2-1/2" Polyurethane
    • LOWERED HEIGHT INCHES2-1/2
    • MANUFACTURERS PART NUMBER151005
    • OVERALL LENGTH INCHES57
    • RAISED HEIGHT INCHES6-1/4
    • REFERENCE #PT-2042J
    • SERIESJ
    • STEER ARC DEGREES180
    • STEER WHEELS6-1/4" Polyurethane
    • WEIGHT LBS161

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB168038
globalindustrial.com
Ships same day.
(2)
$369.00