Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® PTW Series Pallet Jack Truck 140172 - 48"L x 20"W - 6000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

JET® PTW Series Pallet Jack Truck 140172 - 48"L x 20"W - 6000 Lb. Capacity

Item #: WBB1891525

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $686.00 Save up to 34%
Price: $ 452.95
Product Information
Customer Review
Product Q&A
Accessories
Jet® PTW Series Pallet Jack Truck 140172 - 48"L x 20"W - 6000 Lb. Capacity

Jet® PTW Series Pallet Trucks are available in 5 different configurations. Each JET PTW Pallet Truck has a low profile of 2-7/8 inches, varying widths of 20 to 27 inches, and different lengths from 36 to 48 inches. High quality welded steel construction gives the PTW series a capacity of 6,000 pounds. The 200 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET PTW Series Pallet Trucks are built to handle heavy lifting. Overload Protection ball valve prevents lifting loads past maximum capacity, Top-Stroke release valve prevents cylinder extension beyond maximum height, Chrome-plated pump piston and ram provide corrosion resistance in any industrial environment, One-piece cast iron pump has a built-in valve that lowers the material in a controlled decent, Poly over aluminum 7 x 2 inch steer wheels ensure contact with uneven floors, Steer wheels feature double sealed lubricated bearings.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES20
    • HEIGHT INCHES45-1/8
    • CAPACITY LBS6000
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSNo
    • FORK WIDTH INCHES6
    • LIMITED WARRANTY2 year
    • LOAD WHEELS2-7/8" Polyurethane
    • LOWERED HEIGHT INCHES2-7/8
    • MANUFACTURERS PART NUMBER140172
    • OVERALL LENGTH INCHES63
    • RAISED HEIGHT INCHES7-3/4
    • REFERENCE #PTW-2048
    • SERIESPTW
    • STEER ARC DEGREES200
    • STEER WHEELS7" Polyurethane
    • WEIGHT LBS187

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB988945
globalindustrial.com
Ships same day.
(0)
$369.00