Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Treadplate Deck Platform Truck ATP-C-2436-2HDL 2 Handles 3600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Vestil Aluminum Treadplate Deck Platform Truck ATP-C-2436-2HDL 2 Handles 3600 Lb. Cap.

Item #: WB988741

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 405.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil ALUMINUM TREADPLATE DECK PLATFORM TRUCK

For use in Food Industry Applications, Supermarkets, Schools and Warehouses.

Lightweight deck is manufactured from 5 bar tread plate aluminum for greater slip-resistance, helping to retain cargo. Box style frame is constructed of high-strength aluminum channel for maximum load capacity. Handle sockets are located at each end for easy versatile handle placement. Deck is fitted with a non-marking rubber bumper strip to help protect walls. Rolls smoothly on 2 swivel, 2 rigid 6" polyurethane wheels.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • CAPACITY LBS3600
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONAluminum Diamond Tread
    • DECK HEIGHT INCHES10-1/4
    • MANUFACTURERS PART NUMBERATP-C-2436-2HDL
    • OVERALL HEIGHT INCHES39-1/4
    • PACKAGE QUANTITY1
    • STYLEDual Handle
    • WEIGHT LBS60
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!