Vestil Off-Road Traction Drive Platform Truck OROAD-400-T - Power Tilt 600 Lb.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Off-Road Traction Drive Platform Truck OROAD-400-T - Power Tilt 600 Lb.

Item #: WB988224

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,339.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil OFF-ROAD TRACTION DRIVE BATTERY POWERED ELECTRIC PLATFORM TRUCK

This Outdoor Electric Platform Truck is ideal for use on farms, construction sites and factories.

Self-propelled Platform Truck uses a 24V DC, 600 watt drive motor powered by two 12V DC batteries offering 4 hours of use between charges. Battery powered platform truck features variable 1-1/2 to 1-7/8 MPH speed control with 1-1/2 MPH reverse. Platform truck measures 73"L x 35"W overall with removable side guards to retain contents during transport and LED headlights for nighttime use. Includes variable speed control, forward/reverse controls, battery charger, battery level gauge and key lock-out. Height adjustable handle includes wire basket for additional storage. 52-3/4"L x 33-3/4"W deck with 17-1/4" deck height. Platform truck features 14" x 6" pneumatic drive tires and 11" x 3-1/2" rear pneumatic swivel wheels for easy mobility. Shipped assembled.

Tilt Deck Off-Road Truck features a hydraulically operated tilting deck for easy dumping of cargo.

Note: Capacity is rated for a Smooth Surface; Capacity is reduced to 500 lbs. in Rough Terrain.

Note: Truck can operate on a 20% incline @ 400 lb. Capacity.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES37-1/2
    • HEIGHT INCHES37-3/4 to Top of Handle
    • CAPACITY LBS600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BATTERY(2) 12 Volt
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES15-3/4
    • DECK LENGTH INCHES52-1/2
    • DECK WIDTH INCHES31-1/2
    • DRIVE MOTOR600 Watt
    • LOADED SPEED MPHForward = 1-1/2 to 1-7/8; Reverse = 1-1/2
    • MANUFACTURERS PART NUMBEROROAD-400-T
    • TYPETilt Deck Platform
    • WEIGHT LBS305
    • WHEEL TYPE(2) 14" Pneumatic Drive & (2) 11" Pneumatic Steer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the product video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result